Abbotsford
lutselv300pivcsa

LUTRON SELV-300P-IV-CSA 300W 120V Skylark Dimmer Preset Electronic, Ivory

Price $94.60 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LUTRON
Manufacturer #:SELV-300P-IV-CSA
Documents Documents

Description

SKYLARK® Dimmer features rocker switch, returns light to your favorite light level. Slide up to brighten, down to dim.

Specifications

Brand Name Lutron Sub Brand Skylark
Item Name Dimmer Switch Type Rocker/Slide, On/Off
Voltage Rating 120 V Frequency Rating 50/60 Hz
Power Rating 300 W Number of Poles 1
Material Metal, Plastic Action On/Off
Enclosure Type Plastic Connection Type Wire Lead
Dimensions 4.69 x 2.94 in Mounting Wallbox
Special Features Controls 300 W Electronic Low-Voltage Loads, Rocker Switch Returns Light to Light Level Indicated by Slider, Slide up to Brighten, Down to Dim Application Lighting Control
UPC 027557683609

Packages

1 - UNIT - 1 24 - UNIT - 24
This website uses cookies to ensure you get the best experience on our website. Read more
Ok