Abbotsford
luts103placsa

LUTRON S-103P-LA-CSA 120V 1000W 3-Way Skylark Slide Dimmer, Light Almond

Price $145.68 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LUTRON
Manufacturer #:S-103P-LA-CSA
Documents Documents

Description

Incandescent/halogen dimmer with on/off switch. Rocker switch returns light to light level indicated by slider. Slide up to brighten, down to dim.

Specifications

Brand Name Lutron Sub Brand Skylark
Item Name Rocker Dimmer Type 3-Way
Voltage Rating 120 V Frequency Rating 50/60 Hz
Power Rating 1000 W, 0 - 1000 VA Number of Poles 1
Material Metal/Thermoplastic Color/Finish Light Almond
Action On/Off Connection Type Wire Lead
Dimensions 75 mm W x 35 mm D x 119 mm H Mounting Flush/Screw/Wallbox
Special Features Controls 1000 W Incandescent or Halogen Loads, Rocker Switch Returns Light to Light Level Indicated by Slider, Slide up to Brighten, Down to Dim Application For Lighting Control
UPC 027557528290

Packages

1 - UNIT - 1 24 - UNIT - 24
This website uses cookies to ensure you get the best experience on our website. Read more
Ok