Abbotsford
luts600whcsa

LUTRON S-600-WH-CSA 120V 600W 1-Pole Skylark Slide-To-Off Dimmer (Incandescent/Halogen), White

Inventory
Unavailable for order
Manufacturer:LUTRON
Manufacturer #:S-600-WH-CSA
Documents Documents

Description

Lutron Skylark® 1-Pole Slide-to-off dimmer in white color features a rocker switch to offer easy and convenient ON/OFF operation. It has a voltage rating of 120 VAC and power rating of 600 Watts for incandescent/halogen loads. Dimmer has a convenient slider that slides up to brighten and down to dim. Slider slides up to turn ON and down to turn OFF the light. Preset dimmer features a durable plastic construction. It has an elegant Skylark® design to offer a classy appearance to your decor. Dimmer accommodates perfectly into a multi-gang decorator style Wallplate. It has relative humidity of 90% for non-condensing environmental conditions. It operates at 0 to 40 deg C temperature and has a frequency rating of 60 Hz. It measures 2.940 Inch x 0.300 Inch x 4.690 Inch. It is suitable for residential applications. Dimmer is UL listed.

Specifications

Brand Name Lutron Sub Brand Skylark
Item Name Slide-to-Off Dimmer Type Rocker/Slide
Voltage Rating 120 V Frequency Rating 50/60 Hz
Power Rating 600 W Number of Poles 1
Material Metal, Plastic Color/Finish White/Gloss
Indicator Type Resistive, Incandescent or Halogen Connection Type Wire Lead
Dimensions 75 mm W x 35 mm D x 119 mm H Mounting Wallbox
Special Features Controls 600 W Incandescent or Halogen Loads, Slide Up to On/Brighten, Down to Dim/Off Application Lighting Control
UPC 027557684033

Packages

1 - UNIT - 1 24 - UNIT - 24
This website uses cookies to ensure you get the best experience on our website. Read more
Ok