Abbotsford
lutrrdh5brlwh

LUTRON RRD-H5BRL-WH 120V 5-Button RadioRA2 Hybrid Keypad Raise/Lower, White

Inventory
Unavailable for order
Manufacturer:LUTRON
Manufacturer #:RRD-H5BRL-WH
Documents Documents

Description

RADIORA® Hybrid keypad buttons are programmable to select scene or room preset levels or positions. At the press of a keypad button, lights fade on or off to desired levels and shades/draperies open or close to desired positions. Adjustable backlight intensity. Prepaid engraving included. Redeemable for one engraved replacement Kit. Internal dimmer is assigned to top button by default. Tap top button to toggle load on/off. Internal dimmer can be assigned to any button on the hybrid keypad and can be programmed to be controlled by any keypad. Can be installed in two-wire or neutral wire applications. Can be installed in either single location or multi-location (with remote dimmer) installations.

Specifications

Brand Name Lutron Sub Brand RadioRA 2
Item Name Hybrid Keypad Dimmer Type 1-Pole
Size 2.94 in Voltage Rating 120 V
Actuator Type Push-Button Color White
Head Material Metal/Plastic Dimensions 75 mm W x 40 mm D x 119 mm H
Mounting Type Wall Box Temperature Rating 0 °C to 40 °C
Environmental Conditions 0 - 90% Standards UL Listed, CSA Certified, NOM Certified, FCC Compliant, IC, COFETEL
Application Lighting Control UPC 027557986649

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok