Abbotsford
LUTDVSCCL153PSW

LUTRON DVSCCL-153P-SW 600W 120V 1-Pole/3-Way Diva C•L Satin Colors Incandescent/Halogen Dimmer (Boxed Packaging), Snow

Price $55.19 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LUTRON
Manufacturer #:DVSCCL-153P-SW
Documents Documents

Description

C•L dimmers are UL listed for controlling a broad range of dimmable CFLs and LEDs. They offer more reliable dimming performance over standard dimmers when dimming CFLs and LEDs, and also provide full range dimming for incandescent and halogen bulbs. C•L dimmers enable you to future-proof your lighting control for new bulbs.


Tested on 1,000s of bulbs and dozens of brands for flicker-free dimming.

Provides over 250 lighting levels so you can create the perfect light for any activity

Works with up to 150-Watt of dimmable LED/CFL bulbs or 600-Watt of incandescent/halogen bulbs

Lutron patented technology to optimize the dim range of your bulb and prevent interference with other dimmers in the home

Can be used in single-pole or 3-Way applications with a mechanical switch.

Rocker switch turns lights on/off to favorite light level. Discreet slider dims and brightens the lights

Installs in as little as 15 minutes in homes of all ages – NO NEUTRAL REQUIRED

Includes (1) Diva LED+ (formerly C.L) Dimmer Switch; coordinating wallplate sold separately

Specifications

Brand Name Lutron Sub Brand Diva
Item Name Dimmer Switch Type 3 Way, Paddle, Phase Cut-Off/Cut-On
Voltage Rating 120 V Frequency Rating 60 Hz
Power Rating 150 W LED/CFL or 600 W Incandescent/Halogen Number of Poles 1
Material Plastic Color/Finish Snow/Enamel Painted, Gloss
Indicator Type Universal and LED Retrofit Connection Type Wire Lead
Operating Temperature 0 - 40 °C Environmental Conditions Indoor Use Only
Dimensions 2.94 in W x 1-1/2 in D x 4.69 in H Mounting Wallbox
Standards UL Listed, CSA, NOM Certified Application For Lighting Control
UPC 027557003223

Packages

1 - UNIT - 1 24 - UNIT - 24