Abbotsford
lutmal3l3la

LUTRON MA-L3L3-LA 300W 120V 1-Pole Maestro Incandescent/Halogen Dual Digital Fade Dimmer, Light Almond

Inventory
Unavailable for order
Manufacturer:LUTRON
Manufacturer #:MA-L3L3-LA
Documents Documents

Description

PRODUCT FEATURES:• Replacement for stacked switches• Tap on to favorite light level; tap off• Tap twice for full on• Touch rocker to adjust light level• Single-location only• Dimmer advanced programming features available

Specifications

Brand Name Lutron Sub Brand Maestro
Item Name Dual Digital Fade Dimmer Type 1-Pole, Multi-Location
Size 2.94 in Voltage Rating 120 V
Action Turn/Push Button, Tapswitch Color Almond
Power Rating 300 W Dimensions 75 mm W x 119 mm H
Mounting Type Wallbox Environmental Conditions 0 - 90% Humidity
Standards cUL Listed, UL Listed Application For Lighting Control
UPC 027557411400

Packages

1 - UNIT - 1 4 - UNIT - 4 24 - UNIT - 24
This website uses cookies to ensure you get the best experience on our website. Read more
Ok