Abbotsford
lutntelv300wh

LUTRON 120V 200W 1-Pole Nova T Slide-To-Off Dimmers, White

Price $181.96 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LUTRON
Manufacturer #:NTELV-300-WH
Documents Documents

Description

NOVA T® Dimmer features voltage compensation maintains stable light levels, despite line voltage variations. Mechanical air-gap to disconnect load power. Slide adjusts light to suit any activity. Coordinating wallplate included.

Specifications

Brand Name Lutron Sub Brand Nova T®
Item Name Dimmer Switch Type Slide-to-Off
Voltage Rating 120 V Frequency Rating 50/60 Hz
Power Rating 300 W Electronic Low-Voltage Number of Poles 1
Material Plastic Color/Finish White/Untreated
Indicator Type Electronic Low-Voltage Connection Type Wire Lead
Operating Temperature 0 - 40 °C Environmental Conditions 0 - 90% RH Non-Condensing, Indoor Use Only
Dimensions 2-3/4 in W x 4.56 in H Mounting Wallbox
Standards UL Listed, CSA, NOM Certified Application For Electronic Low-Voltage Lighting Control
UPC 027557392525

Packages

1 - UNIT - 1 12 - UNIT - 12
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok