Abbotsford
lutrrd6clla

LUTRON RRD-6CL-LA 600W/600VA Incandescent/Halogen/MLV or 150W CFL/LED RadioRA 2 Maestro Two-Wire Dimmer, Light Almond

Inventory
Unavailable for order
Manufacturer:LUTRON
Manufacturer #:RRD-6CL-LA

Description

RadioRA 2 Maestro local controls function much like standard dimmers and switches, but can be controlled as part of a lighting control system. Local lighting controls are useful in locations where single circuits of lighting need to be dimmed or switched.RadioRA 2 Maestro dimmers incorporate advanced features such as fade on/fade off, delayed long fade to off, and rapid full on.

Specifications

Brand Name Lutron Sub Brand RadioRA 2
Item Name Dimmer Type Multi-Location, 1-Pole
Size 4.69 in (119 mm) x 2.94 in (75 mm) Voltage Rating 120 V
Lamp Type Incandescent/Halogen/MLV, LED Color Light Almond
Power Rating 600 W Terminal Type Screw
Head Material Metal/Plastic Dimensions 75 mm W x 38 mm D x 119 mm H
Mounting Type Wall Box, Flush, Screw Temperature Rating 0 °C to 40 °C
Environmental Conditions 0 - 90% Standards cUL, UL Listed, NOM Certified, FCC Compliant, IC, COFETEL, ANATEL
Application Lighting Control UPC 784276055413

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok