Abbotsford
lutrrd6clwh

LUTRON RRD-6CL-WH 600W/600VA Incandescent/Halogen/MLV or 150W CFL/LED RadioRA 2 Maestro Two-Wire Dimmer, White

Inventory
Unavailable for order
Manufacturer:LUTRON
Manufacturer #:RRD-6CL-WH

Description

RadioRA 2 Maestro local controls function much like standard dimmers and switches, but can be controlled as part of a lighting control system. Local lighting controls are useful in locations where single circuits of lighting need to be dimmed or switched.RadioRA 2 Maestro dimmers incorporate advanced features such as fade on/fade off, delayed long fade to off, and rapid full on.

Specifications

Brand Name Lutron Sub Brand RadioRA 2
Item Name Dimmer Switch Type Multi-Location, Radio Control
Voltage Rating 120 V Frequency Rating 50/60 Hz
Power Rating 150 W LED/CFL, 600 W Incandescent/Halogen or 600 VA Magnetic Low-Voltage Number of Poles 1
Material Plastic Color/Finish White/Gloss
Indicator Type Universal, LED, Magnetic Low-Voltage Connection Type Screw Terminal
Operating Temperature 0 - 40 °C Environmental Conditions 0 - 90% RH Non-Condensing, Indoor Use Only
Dimensions 2.94 in W x 1.45 in D x 4.69 in H Mounting Wallbox
Standards UL, cUL Listed, NOM Certified, FCC, IC Compliant Application For Incandescent/Halogen, CFL/LED Lighting Control
UPC 784276055437

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok