Abbotsford
pas90683i

PASS & SEYMOUR 90683I 600W 120V 3-Way Full Preset Wide Slide Series Dimmer, Ivory

Inventory
Unavailable for order
Manufacturer:PASS & SEYMOUR
Manufacturer #:90683I

Description

FEATURES AND BENEFITS:• Maximum ratings are for continuous full load. • RFI suppression built in. Full-On bypass. • Preset ON/OFF switch automatically returns controlled lights to preset level without readjusting dimmer setting. • 600W maximum rated dimmers can be ganged without de-rating.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Preset Dimmer Type 3-Way
Size 4.75" In Voltage Rating 120 V
Actuator Type Wide Slide Lamp Type Incandescent
Color Ivory Power Rating 600 W
Terminal Type Screw Head Material Thermoplastic
Mounting Type Box Temperature Rating 0 °C to 40 °C
Environmental Conditions 0 - 95% Standards RoHS Compliant, CSA Listed, UL Listed
Application Residential UPC 785007906837

Packages

1 - UNIT - 1 12 - UNIT - 12
This website uses cookies to ensure you get the best experience on our website. Read more
Ok