Abbotsford
pasadtprrm1

PASS & SEYMOUR ADTPRRM1 120V sofTap Wi-Fi Ready Remote Dimmer, Magnesium

Inventory
Unavailable for order at Abbotsford
Manufacturer:PASS & SEYMOUR
Manufacturer #:ADTPRRM1

Description

FEATURES AND BENEFITS:•Perfect anywhere you’d like to combine Wi-Fi lighting control with sensitive sofTap technology and the option to dim.• The sofTap Wi-Fi Ready Remote Dimmer is a programmable light switch and dimmer combination that pairs with the adorne Hub and the sofTap Wi-Fi Ready Master Dimmer to create smart lighting solutions for your home. • Turn lights on and off or dim with just the light tap of a finger – or create custom lighting settings to control lights from your smartphone or tablet via the Legrand Lighting Control app.•Compatible with the Google Assistant and Amazon Alexa

Specifications

Brand Name Legrand Sub Brand Adorne, sofTap™
Item Name Wi-Fi Ready Remote Dimmer Type 1-Gang, Whole-House
Voltage Rating 120 V Color Magnesium
Mounting Type USA Electrical Wiring Box Standards cULus, UL Listed, FCC, ROHS Compliant
Application Residential UPC 804428065722

Packages

1 - UNIT - 1 8 - UNIT - 8
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok