Abbotsford
pasastm2m2

PASS & SEYMOUR ASTM2M2 600W Time Light Switch Manual-On/Timed-Off, Magnesium

Price $109.91 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:ASTM2M2
Documents Documents

Description

FEATURES AND BENEFITS:• Perfect for anywhere you want to control turning lights on and have them automatically turn off at a preset time, such as a bathroom.• The adorne Manual ON/Timed OFF Motion Sensor Switch provides combination control by allowing you to manually turn lights on when entering a room and automatically turning them off at a preset time.• Pair with matching Motion Sensor Dimmer Switch or to create a uniform look throughout a room or your entire house.

Specifications

Brand Name Legrand Sub Brand Adorne
Item Name Timer Switch Type Manual-On, Timed-Off, Passive Infrared
Size 1.85" (D) x 1.77" (W) x 2.66" (H) Voltage Rating 120 V
Amperage Rating 15 A Action Motion Sensor
Color Magnesium Power Rating 600 W
Dimensions 1.77 in W x 1.85 in D x 2.66 in H Mounting Type Box, Flush, Wall
Standards cULus Listed UPC 785007023008

Packages

1 - UNIT - 1 2 - UNIT - 2
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok