Abbotsford
pasadpd1103hm2

PASS & SEYMOUR ADPD1103HM2 1100W Paddle™ Dimmer, Incandescent/Halogen, Magnesium

Inventory
Unavailable for order
Manufacturer:PASS & SEYMOUR
Manufacturer #:ADPD1103HM2

Description

FEATURES AND BENEFITS:• Perfect for anywhere you’d like the combined power of on/off and dimmable lighting control options.• The adorne Paddle Dimmer Switch is a beautifully inventive solution to total lighting control – turn lights on and off with a simple rocking motion, or slide to dim.• Use on its own to control a light from one location (single-pole operation) or pair with a 3-way switch to control a single light source from two locations (three-way operation).• Pair with matching Paddle Switch to create a uniform look throughout a room or your entire house.• Time to install: 15 minutes or less.• Fits existing electrical box and does not require new wires for typical installation.• Innovative snap-in system ensures easy installation.

Specifications

Brand Name Legrand Sub Brand Adorne
Item Name Paddle Dimmer Switch Type 3 Way, Push Button
Voltage Rating 0 - 120 V Power Rating 1100 W
Number of Poles 1 Material Polycarbonate
Color/Finish Magnesium, Gray Indicator Type Incandescent, Halogen
Connection Type Screw Terminal Dimensions 4.2 in L x 2.51 in W x 1.62 in D
Mounting Box Includes Presence Indicator
Standards cULus Listed UPC 785007023138

Packages

1 - UNIT - 1 2 - UNIT - 2
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok