Abbotsford
pasadpd453lw2

PASS & SEYMOUR ADPD453LW2 450W Paddle™ Dimmer CFL/LED, White

Price $98.38 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:ADPD453LW2
Documents Documents

Description

FEATURES AND BENEFITS• Perfect for anywhere you'd like the combined power of on/off and dimmable lighting control options.• The adorne Paddle Dimmer Switch is a beautifully inventive solution to total lighting control – turn lights on and off with a simple rocking motion, or slide to dim.• Use on its own to control a light from one location (single-pole operation) or pair with a 3-way switch to control a single light source from two locations (three-way operation).• Pair with matching Paddle Switch to create a uniform look throughout a room or your entire house.

Specifications

Brand Name Legrand Sub Brand Adorne
Type Dimmer Voltage Rating 120 V
Number of Poles 3 Material Polycarbonate
Connection Type Internal Pressure Plates,Screw-Type Terminals Mounting Box Mount
Standards cULus, UPC 785007023381

Packages

1 - UNIT - 1 2 - UNIT - 2
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok