pasaspd1532w4

PASS & SEYMOUR ASPD1532W4 15Amp 2-Module Paddle™ Switch, White

In Stock
Price $10.17 / EA
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:ASPD1532W4

Description

FEATURES AND BENEFITS:• Perfect for anywhere you'd like to upgrade the look of a standard switch.• With a classic up-and-down motion, the adorne Paddle Switch lets you turn lights on and off with ease.• Use on its own to control a light from one location (single-pole operation) or pair with a second switch or dimmer to control a single light source from two locations (three-way operation).• Pair with matching Paddle Dimmer Switch or Paddle Fan Speed Controll to create a uniform look throughout a room or your entire house.

Specifications

Brand Name Legrand Sub Brand Adorne
Type Paddle 15A Switch, White Voltage Rating 120 V
Amperage Rating 15 A Number of Poles 1 Pole
Mounting Box Mount Standards cULus
UPC 785007040319

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok