Abbotsford
pasps15ac3rpl

PASS & SEYMOUR PS15AC3RPL 15Amp 120V 3-Way Industrial Extra Heavy-Duty Specification Grade Switch, Lighted When On, Back & Side Wire, Red

Price $118.40 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:PS15AC3RPL

Description

3-way Pilot Lighted Switch, Back & Side Wire, 15amp 120volt, Pilot Red.FEATURES AND BENEFITS:- One-piece toggle molded from chemical-,impact-,and heat-resistant thermoplastic.Impact- and chemical-resistant cover.- Glass-reinforced, chemical-resistant thermoplastic back body for durability, strength, and resistance to harsh cleaners.- One-piece nickel-plated brass strap for superior corrosion-resistance.- Auto-ground clip assures positive ground.- Cam control and spring actuator for positive "makes and breaks."- Heavy-duty bumpers for quiet, smooth operation.- Locking support provides resistance to face and back body separation.- Oversized silver-alloy contacts for long life and better heat dissipation.- Side and external screw-pressure-plate back wire with #14 - #10 AWG copper or copper-clad wire.- Heavy-duty, brass alloy, one-piece contact arm virtually eliminates contact bounce.- Grounding terminal is standard with screw-pressure plate back wire.- Shallow design for easier installation.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Toggle Switch Type 3-Way, Extra Heavy-Duty, Pilot Lighted
Voltage Rating 120 - 277 VAC Amperage Rating 15 A
Maximum Load Capacity 3 W Number of Poles 1
Color Red Grade Industrial
Dimensions 3.3 in Mounting Wall
Standards cULus Listed, Federal Specification, UL 20 Listed Application Industrial
UPC 785007195828

Packages

1 - UNIT - 1 10 - UNIT - 10 50 - UNIT - 50 3600 - SKID - 3600
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok