Abbotsford
pasps15ac1rpl

PASS & SEYMOUR PS15AC1RPL 15Amp 120/277V 1-Pole Industrial Extra Heavy-Duty Specification Grade Switch, Lighted When On, Back & Side Wire, Red

Price $62.11 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:PS15AC1RPL

Description

1-Pole Pilot Lighted Switch, Back & Side Wire, 15amp 120volt, Red.FEATURES AND BENEFITS:• One-piece toggle molded from chemical-,impact-,and heat-resistant thermoplastic.Impact- and chemical-resistant cover.• Glass-reinforced, chemical-resistant thermoplastic back body for durability, strength, and resistance to harsh cleaners.• One-piece nickel-plated brass strap for superior corrosion-resistance.• Auto-ground clip assures positive ground.• Cam control and spring actuator for positive "makes and breaks."• Heavy-duty bumpers for quiet, smooth operation.• Locking support provides resistance to face and back body separation.• Oversized silver-alloy contacts for long life and better heat dissipation.Side and external screw-pressure-plate back wire with #14 - #10 AWG copper or copper-clad wire.• Heavy-duty, brass alloy, one-piece contact arm virtually eliminates contact bounce.• Grounding terminal is standard with screw-pressure plate back wire.• Shallow design for easier installation.

Specifications

Brand Name Pass & Seymour Sub Brand Decora®
Type Pilot Lighted Voltage Rating 120/277 V
Amperage Rating 15 A Number of Poles 1
Actuator Toggle Switch Color Brown
Grade Industrial Mounting Wall
Standards UL20 Application Commercial,Residential
UPC 785007195804

Packages

1 - UNIT - 1 10 - UNIT - 10 50 - UNIT - 50 3600 - SKID - 3600
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok