Abbotsford
PASTM870ISL

PASS & SEYMOUR TM870ISL 15Amp 120/277VAC 1-Pole radiant® Illuminated Decorator Switch, Ivory

Price $23.76 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:TM870ISL
Documents Documents

Description

The radiant® collection is a step up from the standard with simple, classic options in wiring devices, home automation controls and screwless wall plates that complement today's homes.radiant® Screwless Wall Plate not included.FEATURES AND BENEFITS:• Smooth paddle action.• High-impact resistant thermoplastic construction.• External screw-pressure-plate back and side wired. Accepts #12 and #14 AWG.• Push wire #14 AWG.• Narrow back body leaves more room for wires in the box.• Extra-long, through-body strap eliminates floating installations and imperfect applications.• Easy-access green hex head ground screw.• Tri-drive ground, terminal and mounting screws.• ON/OFF swtiches conform to NEC® 430-104 requirements for kitchen and disposal units

Specifications

Brand Name Pass & Seymour Sub Brand radiant
Item Name Rocker Switch Type Combination Switch
Amperage Rating 15 A Number of Poles 1
Mounting Wall Material Thermoplastic
Color Ivory Finish Satin
Standards UL 20 Application Commercial and Residential Applications
UPC 785007245516

Packages

1 - UNIT - 1 10 - UNIT - 10 100 - UNIT - 100 6500 - SKID - 6500