Abbotsford
PASTM874I

PASS & SEYMOUR TM874I 15Amp 120/277VAC 4-Way radiant® Decorator Switch, Ivory

Price $43.91 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:TM874I
Documents Documents

Description

The radiant® collection is a step up from the standard with simple, classic options in wiring devices, home automation controls and screwless wall plates that complement today's homes.radiant® Screwless Wall Plate not included.FEATURES AND BENEFITS:• Smooth paddle action.• High-impact resistant thermoplastic construction.• External screw-pressure-plate back and side wired. Accepts #12 and #14 AWG.• Push wire #14 AWG.• Narrow back body leaves more room for wires in the box.• Extra-long, through-body strap eliminates floating installations and imperfect applications.• Easy-access green hex head ground screw.• Tri-drive ground, terminal and mounting screws.• ON/OFF swtiches conform to NEC® 430-104 requirements for kitchen and disposal units

Specifications

Brand Name Pass & Seymour Sub Brand The Radiant®
Item Name Rocker Switch Type 4-Way
Voltage Rating 120 - 277 VAC Amperage Rating 15 A
Number of Poles 4 Actuator Rocker/Button
Mounting Wall, Flush, Screw Terminal Type Screw
Material Thermoplastic Color Ivory
Finish Satin Dimensions 6.25 in x 2 in T
Includes 1-Gang Standards UL 20
Application Residential/Commercial UPC 785007845006

Packages

1 - UNIT - 1 10 - UNIT - 10