Abbotsford
pas2624347i

PASS & SEYMOUR 2624347I 20Amp 347VAC 4-Way Specification Grade Decorator Switch - Back & Side Wire, Ivory

Price $134.34 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:2624347I

Description

Four-way, Back and Side Wire, Canadian Decorator Switch, 20 amps, 347 volts, Ivory.FEATURES AND BENEFITS:• Impact-resistant polycarb back body and frame.• Cushioned thermoplastic paddle assures smooth, quiet, long term operation.• Unique single rocking butterfly contact provides long term consistent performance with significantly fewer moving parts.• Internal screw-pressure-plate back and side wire capability for easy installation with #14 - #10 stranded or solid copper/copper clad wire.• Terminals made of high conductivity brass and serrated for maximum wire gripping.• Silver alloy contacts integrally formed to the butterfly actuator assures reliable performance.• Integral auto-ground clip for positive ground to metal boxes.• Tri-drive ground, terminal, and mounting screws.• All terminal screws backed out, ready-to-install.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Rocker Switch Type Switch
Voltage Rating 347 V Amperage Rating 20 A
Number of Poles 4 Contact Rating 20 A at 347 VAC
Actuator Paddle Mounting Wall
Material Plastic Color Ivory
Standards UL 20 Application Commercial and Residential Applications
UPC 785007260205

Packages

1 - UNIT - 1 25 - UNIT - 25
This website uses cookies to ensure you get the best experience on our website. Read more
Ok