Abbotsford
lutrkwh

LUTRON RKWH Replacement Knob Rotary, White

Price $2.64 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LUTRON
Manufacturer #:RK-WH
Documents Documents

Description

Replacement standard knob for fan controls.

Specifications

Brand Name Lutron Sub Brand Rotary
Item Name Replacement Knob Type Surface Mount
Material Plastic Color White
For Use With Rotary Standard 3-Speed Fan Controls Standards UL/cUL Listed
UPC 027557660068

Packages

1 - UNIT - 1 12 - UNIT - 12 48 - UNIT - 48
This website uses cookies to ensure you get the best experience on our website. Read more
Ok