HONEYWELL EconoSwitch Programmable Wall Switches. Flap door hides programming buttons and acts as an On/Off switch when pressed. From single pole to three-way installations, lighting, fan, pumps and motors.
HONEYWELL EconoSwitch Programmable Wall Switches. Flap door hides programming buttons and acts as an On/Off switch when pressed. From single pole to three-way installations, lighting, fan, pumps and motors.
Brand Name | Honeywell | Sub Brand | EconoSwitch™ |
Item Name | Programmable Wall Switch | Type | Manual, Automatic, 3-Wire |
Voltage Rating | 120 VAC | Amperage Rating | 20 A |
Wattage | 2400 W | HP Rating | 1 hp |
Time Setting Range | 7 dy | Number of Poles | 1 |
Color | White | Dimensions | 1-13/16 in W x 1-19/32 in D x 2-23/32 in H |
Mounting | Screw, Wall Duct | Temperature Rating | -15 to 50 °C |
Application | For Incandescent, Halogen, Fluorescent Lights, Electronic Ballasts, Compatible with CFL's and LED's, Motors (up to 1 HP) |
1 - UNIT - 1 | 5 - UNIT - 5 | 20 - UNIT - 20 |