intt1975

INTERMATIC T1975 1-Pole 2-Throw 125VAC at 60Hz Intermatic Electromechanical Time Switch, Grey

Availablefor Backorder
Price $337.46 / EA
Qty EA
Manufacturer:INTERMATIC
Manufacturer #:T1975

Description

T1970 Series mechanical time switches provide up to 96 operations (48 ON/48 OFF) every 24 hours with minimum ON/OFF times of 15 minutes. These time switches are ideal in areas where shorter duration ON/OFF times are required. Skipper™ models enable operations to be omitted on selected day(s) of the week. Trippers slide Up /Down in dial slots for fast, accurate setting.

Specifications

Brand Name Intermatic Item Name Timer Control Switch
Type Electromechanical Voltage Rating 125 VAC
Amperage Rating 20 A at 125/208 - 277/480 VAC Wattage 3 W
HP Rating 1/2 hp at 125 VAC, 1 hp at 250 VAC Time Setting Range 24 hr
Number of Poles 1 Contact Configuration SPDT - 1 NO/1 NC
Frequency Rating 60 Hz Enclosure Type NEMA 1
Mounting Wall Temperature Rating -40 to 104 °F
Standards cCSAus Certified Application Indoor
UPC 078275192010

Packages

12 - UNIT - 12
This website uses cookies to ensure you get the best experience on our website. Read more
Ok