Maestro timers help you save money and energy by automatically turning off lights and fans after a preset time. Using Lutron timers on bathroom exhaust fans can reduce the chance of a costly mold problem, and timers attached to garage lights can add an extra layer of safety when you return home at night.
Brand Name | Lutron | Sub Brand | Maestro |
Item Name | Countdown Timer Switch | Type | 1-Pole, Multi-Location |
Voltage Rating | 120 V | Amperage Rating | 3 - 5 A |
Wattage | 600 W | Time Setting Range | 5 - 60 min |
Number of Poles | 1 | Contact Configuration | NO |
Frequency Rating | 50 - 60 Hz | Dimensions | 4.69 x 2.94 in |
Enclosure Type | Plastic | Mounting | Wallbox, Flush, Screw |
Standards | UL Listed, cUL Listed, IEC, ANSI/IEEE | Application | For Lighting Control |
UPC | 027557290951 |
1 - UNIT - 1 |