Abbotsford
watrt200la

WATT STOPPER RT-200-LA 0-800W 120V RT-200 Series Astronomical Time Switch, Light Almond

Price $107.88 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WATT STOPPER
Manufacturer #:RT200LA

Description

The RT-200 Astronomical Time Switch automatically turns lighting or other loads on and off according to user programming. It replaces standard single-pole wall switches for energy savings and security inside and outside.FEATURES AND BENEFITS:- Turns lights on and off relative to dusk or dawn, or at selected times of day- Bright OLED display for clear viewing from a wide angle- Activates lighting on selected days of the week- Ideal for outdoor lighting, spa control and entry halls- Includes eight programmable control schedules- Compliant with California Title 24-2008

Specifications

Brand Name WattStopper Sub Brand Pass & Seymour
Item Name Timer Control Switch Type Residential Wall Switch
Voltage Rating 120 V Amperage Rating 15 A
Wattage 800 W Number of Poles 1
Contact Configuration 1 NO Operating Cycles 10000000
Frequency Rating 60 Hz Mounting Strap
Standards UL244A, UL515 Application Garage, Outdoor Lighting, Spa and Storage Applications
UPC 754182918508

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok