Abbotsford
cwdcs115b

COOPER INDUSTRIES CS115B 15Amp 120/277V 1-Pole Commercial Grade AC Quiet Switch - Side Wire, Brown

Price $7.50 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:COOPER INDUSTRIES
Manufacturer #:CS115B

Description

Commercial Grade - AC Quiet Switches - Side Wire. Heavy duty cam action mechanism insures quiet switch action. Side wire terminals accept up to #10 solid or stranded wire. Ground screw terminal standard. 120/277V/AC rating ideal for fluorescent lighting fixtures typical in commercial applications.

Specifications

Brand Name Eaton Item Name Commercial Grade Toggle Switch
Type Standard Grade, 3-Way, Side Wire Voltage Rating 120 - 277 VAC
Amperage Rating 15 A Number of Poles 1
Actuator Toggle Contact Configuration Switches
Color Brown Series/Model CS
HP Rating 1/2 hp at 120 V, 2 hp at 240 V Grade Commercial
Wiring Configuration Side Wired Terminal Connection Screw
Conductor Size 14-10 AWG Operating Cycles 50000
Material PVC Top and Bottom Housing, Nylon Toggle, Brass Terminal Enclosure Dimensions 1.3 in W x 0.902 in D x 4.2 in H
Mounting Flush Standards cULus Listed, NOM Certified, Federal Specification 6241 05
Application For Motor Control, Fan, LED, Incandescent, ELV, MLV, CFL, Fluorescent, Halogen UPC 032664487309

Packages

1 - UNIT - 1 10 - UNIT - 10 50 - UNIT - 50
This website uses cookies to ensure you get the best experience on our website. Read more
Ok