Abbotsford
cwdcs215b

COOPER INDUSTRIES CS215B 15Amp 120/277V 2-Pole Commercial Grade AC Quiet Switch - Side Wire, Brown

Price $19.66 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:COOPER INDUSTRIES
Manufacturer #:CS215B

Description

Commercial Grade - AC Quiet Switches - Side Wire. Heavy duty cam action mechanism insures quiet switch action. Side wire terminals accept up to #10 solid or stranded wire. Ground screw terminal standard. 120/277V/AC rating ideal for fluorescent lighting fixtures typical in commercial applications.

Specifications

Brand Name Cooper Industries Sub Brand Arrow Hart
Item Name Toggle Switch Type Compact
Voltage Rating 120 - 277 V Amperage Rating 15 A
Number of Poles 2 Actuator Toggle
Color Brown Grade Commercial, Specification
Wiring Configuration Side Wired Terminal Connection Screw Terminal
Conductor Size 14-10 AWG Material PVC
Dimensions 1.3 in L x 0.902 in W x 4.2 in H Mounting Flush
Standards cULus Listed, NOM Certified, Federal Specification Classification 6241 05 Application For Commercial Use
UPC 032664487507

Packages

1 - UNIT - 1 10 - UNIT - 10 50 - UNIT - 50
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok