Abbotsford
pas660g

PASS & SEYMOUR 660G 15Amp 120V 1-Pole TradeMaster® Grounding Toggle Switch, Brown

Price $2.03 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:660G

Description

Single Pole Switch, Grounded Terminals, 15 amps, 120 volts, Brown.FEATURES AND BENEFITS:• Side wire #12 and #14 AWG. Push wire #14 AWG.• Tri-drive ground, terminal, and mounting screws.• Easy-access green hex head ground screw.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Commercial Grade Toggle Switch Type 3 Wire
Voltage Rating 120 V Amperage Rating 15 A
Number of Poles 1 Color Brown
Grade Commercial Action Off
Wiring Configuration Side Wire Terminal Connection Screw, Grounded
Conductor Size 4 Material Thermoplastic
Dimensions 3.3 in Mounting Wall, Flush, Screw
Standards UL 498 Application Commercial,Residential
UPC 785007660043

Packages

1 - UNIT - 1 10 - UNIT - 10 100 - UNIT - 100 8100 - SKID - 8100
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok