Abbotsford
pas663lag

PASS & SEYMOUR 663LAG 15Amp 120V NAFTA-Compliant TradeMaster Grounding Toggle Switch, Light Almond

Price $3.18 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:663LAG

Description

Toggle Switch features side wire #12 and #14 AWG. Push wire #14 AWG. Tri-drive ground, terminal, and mounting screws. Easy-access green hex head ground screw.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Commercial Grade Toggle Switch Type 3 Wire, 3 Way
Voltage Rating 120 V Amperage Rating 15 A
Number of Poles 3 Color Light Almond
Grade Commercial Wiring Configuration Side Wire
Terminal Connection Screw, Grounded Conductor Size 4
Material Thermoplastic Dimensions 3.3 in
Mounting Wall, Flush, Screw Standards UL 498
Application Commercial,Residential UPC 785007191134

Packages

1 - UNIT - 1 10 - UNIT - 10 100 - UNIT - 100 5000 - SKID - 5000
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok