Abbotsford
pasps371530bk

PASS & SEYMOUR PS371530BK 15Amp 347V Extra Heavy-Duty Specification Grade Toggle Switch Back & Side Wire, Black

Inventory
Unavailable for order
Manufacturer:PASS & SEYMOUR
Manufacturer #:PS371530BK

Description

Canadian 3-Way Switch, Back & Side Wire, 15amp 347volt. FEATURES AND BENEFITS:• External screw-pressure-plate back and side wired. Accepts #14 - #10 AWG copper or copper-clad conductors. • Heavy-gauge one-piece copper alloy contact arm virtually eliminates contact bounce. • Cam controls fast "make" and positive "break" to minimize arcing. • Heavy-duty bumper pads for quiet operation. • High strength thermoplastic polycarbonate toggle. • Back body made of glass-reinforced nylon. • Locking support provides resistance to face and back body separation. • Oversized silver alloy contacts for long life and better heat dissipation. • Grounding terminal is standard. • Shallow design for ease of installation. • Strap nickel-plated steel with integral ground. • Auto-ground clip assures positive ground.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Industrial Grade Toggle Switch Type 3-Way
Voltage Rating 347 VAC Amperage Rating 15 A
Number of Poles 2 Actuator Toggle
Contact Configuration DPDT Color Black
Grade Industrial Action DPDT
Wiring Configuration Back and Side Wire Dimensions 2.5 in W x 2.4 in D x 4.6 in H
Mounting Wall Standards UL 20
Application Residential/Commercial UPC 785007196108

Packages

1 - UNIT - 1 50 - UNIT - 50
This website uses cookies to ensure you get the best experience on our website. Read more
Ok