Abbotsford
cwdah18223wc

COOPER INDUSTRIES AH18223W-C 20Amp 347V 3-Way Industrial Grade AC Toggle Switch - Canadian, White

Price $62.68 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:COOPER INDUSTRIES
Manufacturer #:AH18223W-C

Description

Industrial Grade Toggle Switches Canadian design cam action mechanism insures quiet switch action. Automatic grounding system eliminates need for bonding jumper in grounded metal enclosure. Tapered lead-in slots on back wiring holes assist in gathering stranded wires for faster, more secure connections. Back and side wire terminals accept up to #10 solid or stranded wire. Ground screw terminal standard. 0.050" (1.27mm) thick steel mounting strap zinc-plated for corrosion resistance. Combination slot/Robertson head mounting and terminal screws ease installation.

Specifications

Brand Name Cooper Industries Item Name Toggle Switch
Type Canadian, 3-Way Voltage Rating 347 VAC
Amperage Rating 20 A Color White
Grade Industrial Action Cam
Wiring Configuration Back and Side Wire Terminal Connection Screw
Conductor Size 10 AWG Solid/Stranded Material Steel
Dimensions 1.36 in W x 1.05 in D x 3.28 in H Mounting Strap
Standards UL Listed Application For Bonding Jumper in Grounded Metal Enclosure

Packages

1 - UNIT - 1 10 - UNIT - 10 50 - UNIT - 50
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok