Abbotsford
pasaspu1532m4

PASS & SEYMOUR ASPU1532M4 15Amp 2-Module Push™ Switch, Magnesium

Price $46.11 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:ASPU1532M4

Description

FEATURES AND BENEFITS:• Perfect for anywhere you'd like to upgrade the look of a standard switch.• The clean, classic look of the adorne Push Switch allows you to turn lights on and off with a simple push-button motion.• Use on its own to control a light from one location (single-pole operation) or pair with a second switch or dimmer to control a single light source from two locations (three-way operation).

Specifications

Brand Name Legrand Sub Brand Adorne
Item Name Lighting Control Switch Type 1-Gang, 3-Way, Movement Sensor
Voltage Rating 120 V Number of Poles 1
Sensor Type Passive Infrared Timing Range 10.6 m
Material Polycarbonate Amperage Rating 15 A
Terminal Connection Screw Color Magnesium
Dimensions 0.089 in W x 1.5 in D x 1.77 in H Mounting Type Box/Flush/Wall
Standards cULus Listed UPC 785007022841

Packages

1 - UNIT - 1 4 - UNIT - 4
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok