PASS & SEYMOUR TP826I 2-Gang Trademaster Combination Openings - 1 Duplex Receptacle & 1 Decorator, Ivory
Description
2-Gang Trademaster Combination Openings - 1 Duplex Receptacle & 1 Decorator.FEATURES & BENEFITS:- RoHS Compliant- Molded of rugged, practically indestructible self-extinguishing nylon.- Extra 3/16 inch width and height than Standard size plates- Preferred for hospital, industrial, institutional, and other high-abuse applications.- Nominal thickness, .070 inch.- cULus: Yes- Unbreakable
Specifications
Brand Name | Legrand | Sub Brand | Pass & Seymour |
Item Name | Wallplate | Type | Combination |
Number of Gangs | 2 | Length | 4.7 in |
Material | Nylon | Color | Ivory |
Width | 4.75 in | Thickness | 0.07 in |
Finish | Matte | Mounting | Wall |
Standards | cULus Listed, UL 514 | Application | Commercial and Residential Applications |
UPC | 785007276008 |
Packages
1 - UNIT - 1 | 20 - UNIT - 20 | 200 - UNIT - 200 | 4800 - SKID - 4800 |