COOPER INDUSTRIES 2152GY-BOX 2-Gang Standard Size Decorator/GFCI Thermoset Wallplate, Grey
Description
Standard Size Wallplates - Thermoset Decorator/GFCI Exclusive timesaving Screw-Catch feature that holds mounting screws captive and simplifies installation. Matching mounting screws provided.
Specifications
Brand Name | Eaton | Sub Brand | Arrow Hart |
Item Name | GFCI Wallplate | Type | Decorator, Standard Size |
Number of Gangs | 2 | Length | 4-1/2 in |
Material | Thermoset | Color | Gray |
Width | 4.56 in | Thickness | 0.08 in |
Mounting | Box/Screw/Strap | Includes | Mounting Screw |
Standards | cULus Listed, NAFTA, RoHS Compliant, UL Listed | UPC | 032664445705 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 100 - UNIT - 100 |