COOPER INDUSTRIES 5151V-347 1-Gang Decorator Commercial Specification Grade Thermoplastic Wallplate, Ivory
Description
FEATURES:- High impact-resistant; non-flammable, unbreakable thermoplastic.- Screw-Catch feature holds plate mounting screw captive for ease of installation.- Flush-fitting, warp-resistant design.- Matching mounting screws provided.
Specifications
Brand Name | Eaton | Sub Brand | Arrow Hart |
Item Name | Wallplate | Type | Decorator, Standard Size |
Number of Gangs | 1 | Length | 4-1/2 in |
Material | Nylon | Color | Ivory |
Width | 2-3/4 in | Finish | Smooth |
Mounting | Flush/Screw | For Use With | 347 V Switch |
Includes | Mounting Screw | Standards | RoHS Compliant |
Application | For Commercial Use |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |