COOPER INDUSTRIES 5152V-347 2-Gang Decorator Commercial Specification Grade Thermoplastic Wallplate, Ivory
Description
FEATURES:- High impact-resistant; non-flammable, unbreakable thermoplastic.- Screw-Catch feature holds plate mounting screw captive for ease of installation.- Flush-fitting, warp-resistant design.- Matching mounting screws provided.
Specifications
Brand Name | Eaton | Sub Brand | Arrow Hart |
Item Name | Wallplate | Type | Decorator, Standard Size |
Number of Gangs | 2 | Length | 4-1/2 in |
Material | Nylon | Color | Ivory |
Width | 4.56 in | Mounting | Flush/Screw |
For Use With | 347 V Switch | Includes | Mounting Screw |
Standards | RoHS Compliant | Application | For Commercial Use |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |