Abbotsford
cwdpjs262gy

COOPER INDUSTRIES PJS262GY 2-Gang Mid-Size Screwless Polycarbonate Wallplate, Gray

Price $7.98 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:COOPER INDUSTRIES
Manufacturer #:PJS262GY

Description

Mid Size Wallplates - Screwless Polycarbonate Decorator. Rugged construction reduces installation cost due to less plate breakage and resists bowing to provide a smooth, flat installation. Exclusive timesaving Screw-Catch feature that holds mounting screws captive and simplifies installation. High gloss finish is soil resistant. Polycarbonate wallplates are virtually unbreakable, with high structural rigidity, long-term form retention, and superior impact and abrasion resistance. Matching mounting screws provided.

Specifications

Brand Name Eaton Sub Brand Arrow Hart
Item Name Decorator Wallplate Type Mid Size, Screwless
Number of Gangs 2 Length 4-7/8 in
Material Polycarbonate Color Gray
Width 3.13 in Application For Residential use
UPC 032664665936

Packages

1 - UNIT - 1 20 - UNIT - 20 160 - UNIT - 160
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok