PASS & SEYMOUR SPJ264 4-Gang Junior-Jumbo Smooth Wall Plate Decorator, Brown
Description
PRODUCT FEATURES:- RoHS Compliant- Molded of non-combustible mar-proof material.- Individually wrapped with color-matching screws.- Resistant to discoloration, grease, oil, solvent, and moisture.- Nominal thickness, .070 inch.
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | Wallplate | Type | Decorator, Junior Jumbo |
Number of Gangs | 4 | Length | 5 in |
Material | Thermoplastic | Color | Brown |
Orientation | Vertical | Width | 8.56 in |
Thickness | 0.3 in | Finish | Smooth |
Mounting | Wall | Standards | CSA Certified, UL 514 Listed |
Application | For Commercial, Residential Applications | UPC | 785007684506 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 100 - UNIT - 100 | 3600 - SKID - 3600 |