PASS & SEYMOUR TP265-GRY 5-Gang Trademaster Decorator Wall Plate, Grey
Description
Trademaster Plate 5-Gang.FEATURES AND BENEFITS:- Molded of rugged, practically indestructible self-extinguishing nylon. - Extra 3/16 inch width and height than Standard size plates- Preferred for hospital, industrial, institutional, and other high-abuse applications.- Nominal thickness, .070 inch.
Specifications
Brand Name | Pass & Seymour | Sub Brand | TradeMaster |
Item Name | Wallplate | Type | Wall Plate |
Number of Gangs | 5 | Length | 5 in |
Material | Thermoplastic | Color | Gray |
Orientation | Vertical | Width | 10.188 in |
Thickness | 0.3 in | Mounting | Wall |
For Use With | Decora or Ground Fault Circuit Interrupter Switch | Standards | UL 514 |
Application | For Residential, Commercial use | UPC | 785007275704 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 2750 - SKID - 2750 |