PASS & SEYMOUR TP26BL 1-Gang Trademaster Decorator Opening Wall Plate, Blue
Description
FEATURES AND BENEFITS:- Molded of rugged, practically indestructible self-extinguishing nylon. - Extra 3/16 inch width and height than Standard size plates- Preferred for hospital, industrial, institutional, and other high-abuse applications.- Nominal thickness, .070 inch.
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | Decorator Wallplate | Type | Wall Plate |
Number of Gangs | 1 | Length | 5 in |
Material | Nylon | Color | Blue |
Orientation | Vertical | Width | 2.937 in |
Thickness | 0.07 in | Mounting | Wall |
Standards | cULus Listed, UL 514 | Application | Commercial and Residential Applications |
UPC | 785007276206 |
Packages
1 - UNIT - 1 | 20 - UNIT - 20 | 200 - UNIT - 200 | 8000 - SKID - 8000 |