PASS & SEYMOUR 326-I 1-Gang Decora Blank Insert, Ivory
Description
Pass & Seymour 1-Gang Blank insert wallplate is made of steel for enhanced durability. Insert is 1.3-Inch thick and provides a great way to conceal an unused electrical outlet for safety in residential/commercial areas. It is box mountable and measures 1.300 Inch x 3.812 Inch x 1.300 Inch. It features mounting strap for blank insert. Insert is UL listed.
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | Wallplate Insert | Type | 1-Unit |
Number of Gangs | 1 | Length | 96.82 mm |
Material | Thermoplastic | Color | Ivory |
Orientation | Vertical | Width | 33.02 mm |
Thickness | 0.75 in | Finish | Untreated |
Mounting | Screw Mount | Application | Commercial,Residential |
UPC | 785007326017 |
Packages
1 - UNIT - 1 | 5 - UNIT - (5) | 50 - UNIT - 50 |