Abbotsford
IBV97124

ABB ELECTRIFICATION CANADA INC CI97124 Wallplate 4-gang direct mount SS

Price $60.3829 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CI97124

Description

Iberville® Stainless steel wall plate. 4 gang direct mounting on box with Yoke.

Specifications

Brand Name IBERVILLE Type Plates
Number of Gangs 4 Material Stainless Steel
Color Silver Standards UL E2969, CSA 5043
UPC 622538000187

Packages

1 - UNIT - 1