Description
Protective film helps to prevent scratches and damage Provides a plush appearance with the durability of metal Brass and Aluminum are lacquer coated to inhibit oxidation
Specifications
| Brand Name | Hubbell Wiring Device Kellems | Sub Brand | Wallplates |
| Item Name | Wallplate | Type | Standard, GFCI |
| Number of Gangs | 1 | Length | 4.300 in |
| Material | 302/304 Stainless Steel | Color | Chrome |
| Orientation | Vertical | Width | 3.900 in |
| Thickness | 0.9 mm | Finish | Brushed, Matte |
| Mounting | Screw Mount | Standards | UL 514D |
| Application | Provides Protection Against Contact of live Terminals and Wiring | UPC | 883778200908 |
Packages
| 1 - UNIT - 1 | 10 - UNIT - 10 |