Abbotsford
passl4

PASS & SEYMOUR SL4 4-Gang Toggle Switch Opening, 430 Stainless Steel

Price $9.94 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:SL4

Description

Smooth Metal Wall Plate 4gang Toggle 430 Stainless Steel.FEATURES AND BENEFITS:- Type 430 Stainless Steel, magnetic: .032" nominal thickness. Brushed finish.- Less corrosion-resistant than Type 302, but ideal for general service in high abuse applications in industrial plants, commercial, and industrial buildings.- Constructed of corrosion-resistant stainless steel, brass, aluminum, chrome, brushed bronze, or galvanized steel.- Standard, Jumbo, and Tandem plates available, as well as special Panel plates up to 5-gangs high and 10-gangs wide.- Packaged in protective film, with finish-matching screws.- Variety of special plated finishes.- Paintable to match plastic plates.- Can be silk-screened or engraved, and custom punched with over 300 opening styles.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Toggle Wallplate Type Toggle
Number of Gangs 4 Length 5 in
Material 430 Stainless Steel Color Silver
Orientation Vertical Width 8.125 in
Thickness 0.35 in Finish Matte
Mounting Wall For Use With Switch/Dimmer
Standards UL 514 Application For Residential/Commercial use
UPC 785007657982

Packages

1 - UNIT - 1 10 - UNIT - 10 100 - UNIT - 100 3600 - SKID - 3600
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok