Abbotsford
MIL49940445

MILWAUKEE 49-94-0445 WHEEL CUTOFF 10X3/32X5/8IN TYP1 PERF

Price $10.56 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:49-94-0445

Description

The Performance+ metal cut-off wheels are designed for longer life and faster cuts in metal and stainless-steel applications. The Performance+ line of wheels delivers up to 5X life in metal cutting, allowing for fewer wheel changes. The advanced aluminum oxide grain maintains sharp edges throughout the cut, resulting in up to 25% faster cutting. The enhanced bonding structure consistently releases fresh grain as it wears, providing more control during the cut. Manufactured with 2 full sheets of high-strength fiberglass reinforcement and a higher grain concentration, these wheels are engineered for exceptional durability. The cut-off wheels offer unparalleled versatility to cut through carbon steel, stainless, and nickel-based alloys in materials like steel, angle iron, pipe, rebar, and other ferrous metals.

Specifications

Item Name 10" x 3/32" x 5/8" Performance+ Metal Cut Off Wheel - Type 1 Type 1
Diameter 10 in Thickness 3/32 in
Arbor/Shank Size 5/8 in Width 10 in
Maximum Speed 6150 rpm Applicable Materials Metal, Stainless Steel, Steel
For Use With For Use With Chop Saw or Abrasive Saw Application Cutting

Packages

1 - UNIT - 1