Description
Specifications
| Item Name | 4-1/2" x 1/4" x 7/8" Performance+ Metal Grinding Wheel - Type 27 | Type | 27 |
| Diameter | 4.5 in | Thickness | 1/4 in |
| Arbor/Shank Size | 7/8 in | Width | 4.5 in |
| Applicable Materials | Metal, Stainless Steel, Steel | For Use With | For Use With Angle Grinder |
| Application | Grinding | UPC | 045242551033 |
Packages
| 1 - UNIT - 1 |