Abbotsford
MIL49940013

MILWAUKEE ELECTRIC TOOL 49-94-0013 WHEEL CUTOFF 5X.045X7/8IN TYP1

Price $2.11 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:49-94-0013

Description

The metal cut-off wheels are designed for long life and fast cuts in metal and stainless-steel applications. Engineered with our unique formula of resin bonding agents and aluminum oxide grain, these wheels deliver up to 2X life and 10% faster cutting vs standard competition– while maintaining control and clean cuts throughout the job. Manufactured with 2 full sheets of high-strength fiberglass reinforcement, these wheels are engineered for durability. The cut-off wheels offer exceptional versatility for cutting through carbon steel, stainless steel, and nickel-based alloys, including materials such as steel, angle iron, pipe, rebar, and other ferrous metals.

Specifications

Item Name 5" x .045" x 7/8" Metal Cut Off Wheel -Type 1 Type Type 1
Diameter 5 inch Arbor/Shank Size 7/8 in
Applicable Materials Metal, Stainless Steel, Steel For Use With For Use With Angle Grinder
Application Cutting UPC 045242464098

Packages

1 - UNIT - 1