Abbotsford
MIL49940143

MILWAUKEE ELECTRIC TOOL 49-94-0143 WHEEL CUTOFF 9X3/32X7/8IN TYP1 PERF

Price $6.83 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:49-94-0143

Description

Performance+ metal cut-off wheels are designed for longer life and faster cuts in metal and stainless-steel applications. The Performance+ line of wheels delivers up to 5X life in metal cutting, allowing for fewer wheel changes. The advanced aluminum oxide grain maintains sharp edges throughout the cut, resulting in up to 25% faster cutting. The enhanced bonding structure consistently releases fresh grain as it wears, providing more control during the cut. Manufactured with 2 full sheets of high-strength fiberglass reinforcement and a higher grain concentration, these wheels are engineered for exceptional durability. Our cut-off wheels offer unparalleled versatility for cutting through carbon steel, stainless steel, and nickel-based alloys, including materials such as steel, angle iron, pipe, rebar, and other ferrous metals.

Specifications

Item Name 9" x 3/32" x 7/8" Performance+ Metal Cut Off Wheel - Type 1 Type Type 1
Diameter 9 in Thickness 3/32 in
Arbor/Shank Size 7/8 in Width 9 in
Maximum Speed 6650 rpm Applicable Materials Metal, Stainless Steel, Steel
For Use With For Use With Angle Grinder and Small Handheld Cut Off Saw Application Cutting

Packages

1 - UNIT - 1