Abbotsford
MIL49940168

MILWAUKEE 49-94-0168 WHEEL CUTOFF 14X1/8X20MM TYP1 PERF

Price $13.17 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:49-94-0168

Description

The Performance+ metal cut-off wheels are designed for longer life and faster cuts in metal and stainless-steel applications. The Performance+ line of wheels delivers up to 5X life in metal cutting, allowing for fewer wheel changes. The advanced aluminum oxide grain maintains sharp edges throughout the cut, resulting in up to 25% faster cutting. The enhanced bonding structure consistently releases fresh grain as it wears, providing more control during the cut. Manufactured with 2 full sheets of high-strength fiberglass reinforcement and a higher grain concentration, these wheels are engineered for exceptional durability. The cut-off wheels offer unparalleled versatility for cutting through carbon steel, stainless steel, and nickel-based alloys, including materials such as steel, angle iron, pipe, rebar, and other ferrous metals.

Specifications

Item Name 14" x 1/8" x 20mm Performance+ Metal Cut Off Wheel - Type 1 Type Type 1
Diameter 14 in Thickness 1.8 inch
Arbor/Shank Size 20 mm Maximum Speed 5500 rpm
Applicable Materials Metal, Stainless Steel, Steel For Use With For Use With Handheld Cut Off Saw
Application Cutting

Packages

1 - UNIT - 1