Abbotsford
MIL49940207

MILWAUKEE 49-94-0207 WHEEL CUTOFF 4 1/2X.045X7/8IN TYP27

Price $4.18 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:49-94-0207

Description

The Ceramic+ metal cut-off wheels are designed to deliver the fastest cuts and unmatched productivity in metal and stainless-steel applications. The Ceramic+ line of wheels is equipped with self-sharpening, shaped ceramic grain, resulting in 2X faster cutting – increasing your overall productivity on the job. The shaped ceramic grain continuously forms new, sharp peaks within the grains to maintain cutting performance, resulting in less effort required to complete your application – saving time and energy. The innovative bonding process and wheel formula are optimized for uniform grain release throughout the wheel's lifespan, resulting in a longer-lasting performance than competitive ceramic wheels. These Ceramic+ cut-off wheels deliver cleaner, cooler cuts and help reduce chatter while cutting. Manufactured with 2 full sheets of high-strength fiberglass reinforcement and a uniform grain concentration, these wheels are engineered for durability. The cut-off wheels offer exceptional versatility to cut through carbon steel, stainless, and nickel-based alloys in materials like steel, angle iron, pipe, rebar, and other ferrous metals.

Specifications

Item Name 4-1/2" x .045" x 7/8" Ceramic+ Metal Cut Off Wheel -Type 27 Type 27
Diameter 4.5 in Thickness .045 in
Arbor/Shank Size 7/8 in Width 4.5 in
Maximum Speed 13300 rpm Applicable Materials Metal, Stainless Steel, Steel
For Use With For Use With Angle Grinder Application Cutting

Packages

1 - UNIT - 1